Shop NOVAFLEX
Create Account
PVC Conduit Hose, 1.5 in ID
- Mfr # 143WL-01500-00
- Zoro # G625080095
product price:Â
$
6.69
/ea
Sold in multiples of 50 for
$334.50
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
- 143WL-01500-00
- Zoro #
- G625080095
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 143. PVC Conduit Hose. MSHA Flame Resistant. An excellent cable cover for the mining industry. Low cost, flexible and easy to install. Meets the requirements of MSHA 1C-14/2. Split lengthwise for simple installation. Construction: Length 50ft & 100ft. Specifications: 1.5 in ID, 1.96 in OD, 0.46 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources