Shop NOVAFLEX
Create Account
PVC White Food Suction & Discharge Hose - 148, 1 in ID, 100 ft lengths
- Mfr # 148WL-01000-00
- Zoro # G525079618
product price:
$
4.69
/ea
Sold in multiples of 100 for
$469.00
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
- 148WL-01000-00
- Zoro #
- G525079618
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 148. PVC White Food Suction and Discharge Hose. A premium food grade PVC hose. Lightweight and flexible, designed to meet the requirements of the food industry’s general service requirements. Excellent in food suction and low pressure discharge applications. Specifications: 1 in ID, 2 in minimum bend radius. Priced per foot; sold in 100 ft lengths.
Documents & Resources