Shop NOVAFLEX
Create Account
PVC White Food Suction & Discharge Hose - 148, 1.5 in ID
- Mfr # 148WL-01500-00-600
- Zoro # G425079114
product price:
$
6.55
/ea
Sold in multiples of 50 for
$327.50
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
- 148WL-01500-00-600
- Zoro #
- G425079114
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 148. PVC White Food Suction and Discharge Hose. A premium food grade PVC hose. Lightweight and flexible, designed to meet the requirements of the food industry’s general service requirements. Excellent in food suction and low pressure discharge applications. Specifications: 1.5 in ID, 3.5 in minimum bend radius. Priced per foot; sold in 50 ft lengths.
Documents & Resources