Shop NOVAFLEX
Create Account
Sand Suction Hose, 4 in ID
- Mfr # 5332BS-04000-00
- Zoro # G925079478
product price:
$
161.99
/ea
Sold in multiples of 100 for
$16,199.00
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
- 5332BS-04000-00
- Zoro #
- G925079478
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5332. Rubber Sand Suction Hose. A specially compounded abrasive resistant and static conductive tube. This hose is manufactured to very close O.D. tolerances. Construction: Novaflex 5332YG - Yellow Novawear tube - superior abrasion resistance Temperature rating to 160° (171 degrees celsius). Specifications: 4 in ID, 5.54 in OD, 150 psi working pressure, 6.75 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources