Shop NOVAFLEX
Create Account
Sand Suction Hose, 6.625 in ID
- Mfr # 5332BS-06625-00
- Zoro # G725078992
product price:
$
297.99
/ea
Sold in multiples of 100 for
$29,799.00
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
- 5332BS-06625-00
- Zoro #
- G725078992
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5332. Rubber Sand Suction Hose. A specially compounded abrasive resistant and static conductive tube. This hose is manufactured to very close O.D. tolerances. Construction: Novaflex 5332YG - Yellow Novawear tube - superior abrasion resistance Temperature rating to 160° (171 degrees celsius). Specifications: 6.625 in ID, 8.2 in OD, 100 psi working pressure, 12.41 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources