Shop NOVAFLEX
Create Account
SF-HDAP Heavy Duty Material Handling Hose, 4 in ID
- Mfr # 9SFHDAP04
- Zoro # G125080311
product price:Â
$
36.79
/ea
Sold in multiples of 100 for
$3,679.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9SFHDAP04
- Zoro #
- G125080311
- UPC #
- -
- Country of Origin
- United States
Description
SF-HDAP Heavy Duty Material Handling Hose. Heavy duty thermoplastic inner tube with fully encapsulated plastic,external wear strip.All extruded thermoplastic heavy wall hose.Designed for medium duty material handling where flexibility is paramount. Offers superior chemical and temperature resistance. *Note where static charge is a concern, please refer to NF-Static Conductor style Applications Good chemical resistance Heavy wall for industrial use Abrasion resistant for medium duty material handling Smooth interior for superior product flow A lighter weight flexible alternative to traditional rubber hoses Industrial dirt and dust control Medium duty material handling Slurry transfer Construction. Specifications: 4 in ID, 4.67 in OD, 1.7 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.