Shop NOVAFLEX
Create Account
SF-TPRW Thermoplastic Rubber Duct w/wire, 2.5 in ID
- Mfr # 9SFTPRW02.08B
- Zoro # G625079785
product price:Â
$
9.19
/ea
Sold in multiples of 50 for
$459.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9SFTPRW02.08B
- Zoro #
- G625079785
- UPC #
- -
- Country of Origin
- United States
Description
SF-TPRW Thermoplastic Rubber Duct w/wire. Molecularly bonded high temperature thermo plastic rubber. Exceeds temperature limit of most plastics and is an economical alternative to specialty fabric duct. SF-TPR provides outstanding performance and flex fatigue resistance. Smooth interior design allows for superior flow and maximum efficiency. Extremely flexible with excellent shape retention. *See SF-TPR-FR for flame retardant applications Applications Excellent flex fatigue resistance Light duty material handling Hot exhaust extraction Medium duty chemical fume removal Construction *(available with and without encapsulated wire). Size: 2.5 in ID. Priced per foot; sold in 50 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.