Shop NOVAFLEX
Create Account
SF-TPU-HW 45 thou. Urethane Leaf Collector, 2 in ID
- Mfr # 9SFTPUW02HW
- Zoro # G625079693
product price:Â
$
22.65
/ea
Sold in multiples of 50 for
$1,132.50
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
- 9SFTPUW02HW
- Zoro #
- G625079693
- UPC #
- -
- Country of Origin
- United States
Description
SF-TPU-HW 45 thou. Urethane Leaf Collector. SF LFC - Leaf Collector(SF-TPUW-HW Heavy Wall 0.045 in) An economical alternative to cumbersome rubber hose. Polyurethane wall for superior abrasion resistance. UV stabilized for outdoor use. Lightweight, good flexibility, smooth interior for optimum flow. Encapsulated wire helix. Applications Leaf collection equipment Medium duty material handling Plant debris collection Construction *Available in 0.060 in gauge clear 8 in to 14 in diam. Size: 2 in ID. Priced per foot; sold in 50 ft lengths.
Documents & Resources