Shop NOVAFLEX
Create Account
Slip Ring/Coupless Water Hose, 8 in ID
- Mfr # 2636BE-08000-00
- Zoro # G825079325
product price:Â
$
5,382.99
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
- 2636BE-08000-00
- Zoro #
- G825079325
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2636. Rubber Slip Ring / Coupless Rubber Water Hose. A lightweight lay-flat water discharge hose which is connected without couplings. The hose is built with a male and female end enabling the user to connect hoses. The male end is inserted into the female end and locked into place with a steel ring. The hoses can be easily connected and disconnected in the field without tools. Ideal for de-watering applications, irrigation, light dredging, etc. Specifications: 8 in ID, 8.22 in OD, 65 psi working pressure.
Documents & Resources