Shop NOVAFLEX
Create Account
Tank Truck Hose, 4 in ID
- Mfr # 3260BT-04000-00
- Zoro # G625080255
product price:Â
$
48.99
/ea
Sold in multiples of 100 for
$4,899.00
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
- 3260BT-04000-00
- Zoro #
- G625080255
- UPC #
- -
- Country of Origin
- United States
Description
A very flexible economical, lightweight designed for transfer of petroleum products. Excellent for use in oil field applications. Construction: When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 4 in ID, 4.61 in OD, 150 psi working pressure, 12 in minimum bend radius, 2.47 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources