Shop NOVAFLEX
Create Account
Textile Air Hose, 2 in ID
- Mfr # 1000BE-02000-00
- Zoro # G725079234
product price:Â
$
34.05
/ea
Sold in multiples of 100 for
$3,405.00
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
- 1000BE-02000-00
- Zoro #
- G725079234
- UPC #
- -
- Country of Origin
- United States
Description
A rubber hose, designed for heavy-duty use on industrial pneumatic tools in mines, quarries and construction jobs. Construction: *Available in a non-conductive and 400psi version. Specifications: 2 in ID, 2.56 in OD, 300 psi working pressure, 1.27 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources