Shop NOVAFLEX
Create Account
Textile Air Hose, 3 in ID
- Mfr # 1000BE-03000-00
- Zoro # G325078798
product price:Â
$
54.29
/ea
Sold in multiples of 100 for
$5,429.00
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
- 1000BE-03000-00
- Zoro #
- G325078798
- UPC #
- -
- Country of Origin
- United States
Description
A rubber hose, designed for heavy-duty use on industrial pneumatic tools in mines, quarries and construction jobs. Construction: *Available in a non-conductive and 400psi version. Specifications: 3 in ID, 3.68 in OD, 250 psi working pressure, 2.15 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources