Shop NOVAFLEX
Create Account
U-Lok 1000 Ultra High Temperature Service, 22 in ID
- Mfr # 3UL100022
- Zoro # G625078757
product price:Â
$
337.99
/ea
Sold in multiples of 10 for
$3,379.90
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3UL100022
- Zoro #
- G625078757
- UPC #
- -
- Country of Origin
- United States
Description
A highly flexible duct made of a fine wire reinforced (E-Glass ceramic cloth) that is chemically treated and coated. Ideal for higher temperature fume recovery. Applications High temperature fume recovery Scuff resistant Flame resistant *Air Velocity should be less than 50 m/sec. A negative pressure fan system with ambient air inlet is recommended to maximize effectiveness and life of duct. It is important to size the duct diameter according to the exhaust output Construction: Temperature range -5 degrees farenheit to +1000 degrees farenheit. Intermittent. The life of all fabric ducts can be greatly extended when sized correctly according to equipment exhaust requirements. When exhaust fume leakage is of a concern a negative pressure fan system should be incorporated. Please consult a Novaflex factory salesperson for correct sizing for diesel, caustic or high velocity exhaust applications. This will aid in reducing exhaust temperatures and static pressures. Diesel exhaust particulate can cause abrasion in exhaust applications. The amount of particulate expelled in diesel exhaust can effect the useful service life. Where exhaust fume leakage is of concern a negative pressure fan system should be incorporated. Size: 22 in ID. Priced per foot; sold in 10 ft lengths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.