Shop NOVAFLEX

U-Lok 2000 Extreme High Temperature Service 3-ply ceramic V4A/SS reinforced duct, 4 in ID

  • Mfr # 3UL200004
  • Zoro # G525078666

product price: 
$
402.99
/ea
Sold in multiples of 25 for $10,074.75
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UL200004
Zoro #
G525078666
UPC #
-
Country of Origin
United States

Description

This flexible three ply ceramic V4A/SS reinforced duct is designed for ultra high temperature resistance 3 ply with ceramic textile filler. Applications Fume exhaust systems where a negative pressure system is incorporated Engine testing vehicle maintenance, indoor environment High temperature fume recovery Heat shield or compensator Furnace construction Iron and steel works Air velocity should be less than 50m/sec Construction: coated E-Glass ceramic cloth filler. The life of all fabric ducts can be greatly extended when sized correctly according to equipment exhaust requirements. When exhaust fume leakage is of a concern a negative pressure fan system should be incorporated. Please consult a Novaflex factory salesperson for correct sizing for diesel, caustic or high velocity exhaust applications. This will aid in reducing exhaust temperatures and static pressures. Diesel exhaust particulate can cause abrasion in exhaust applications. The amount of particulate expelled in diesel exhaust can effect the useful service life. Where exhaust fume leakage is of concern a negative pressure fan system should be incorporated. Size: 4 in ID. Priced per foot; sold in 25 ft lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.