Shop NOVAFLEX
Create Account
UHMW Tube Food Suction & Discharge Hose, 4 in ID
- Mfr # 6403CU-04000-00
- Zoro # G525079267
product price:Â
$
79.15
/ea
Sold in multiples of 100 for
$7,915.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6403CU-04000-00
- Zoro #
- G525079267
- UPC #
- -
- Country of Origin
- United States
Description
UHMW Tube EPDM Food Suction & Discharge Hose A rubber hose, recommended for special applications that require smooth tubes and easy to clean surfaces. Recommended for the food transfer application that demands flexibility and ruggedness with a clean white FDA ultra high molecular weight polyethylene grade tube. This food grade tube is odorless and tasteless for all those all purpose transfer applications. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for steam service. Can be open end steam cleaned Non-stock orders - (other color hose covers white, green, red, yellow, blue, orange black, purple) are available and require a 400ft minimum order per I.D. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 4 in ID, 4.76 in OD, 2.83 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.