Shop NOVAFLEX
Create Account
Water Jetting Hose, 2.5 in ID
- Mfr # 2200BE-02500-00
- Zoro # G925079577
product price:Â
$
31.79
/ea
Sold in multiples of 100 for
$3,179.00
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
- 2200BE-02500-00
- Zoro #
- G925079577
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2200. Rubber Water Jetting Hose. Designed for extremely flexible, lightweight high pressure water jetting hose. Premium cover provides protection against cuts, gouging, scuffs and ozone. Specifications: 2.5 in ID, 3.08 in OD, 500 psi working pressure, 1.34 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources