Shop NOVAFLEX
Create Account
Wine Hose 250 psi WP, 2.5 in ID
- Mfr # 6505WB-02500-00
- Zoro # G825079615
product price:Â
$
76.09
/ea
Sold in multiples of 100 for
$7,609.00
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
- 6505WB-02500-00
- Zoro #
- G825079615
- UPC #
- -
- Country of Origin
- United States
Description
Connoisseurs Wine Hose. Special kink and crush resistant rubber hose, designed utilizing a multi-ply construction with dual special monofilament helix rods. The tube is for non-oily application. Designed to meet the demands of “cleaning in process in. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service. 3-A certified (certificate # 1376). Meets FDA, USDA requirements. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 2.5 in ID, 3.29 in OD, 250 psi working pressure, 13 in minimum bend radius, 1.55 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources