MANAGUA Round Copper Bar and Prep Sink with Antigua Finish 15-Inch Diameter
- Mfr # TCB-001AN
- Zoro # G524192011
product price:Â
$
559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCB-001AN
- Zoro #
- G524192011
- UPC #
- -
- Country of Origin
- China
Description
The Managua round sink is 100% hand hammered from recycled copper by master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, the beautiful Managua has a warm antique finish and a flat lip allowing either drop-in or undermount installation. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Laboratory testing has shown that, when cleaned regularly, a copper surface continuously kills disease-causing bacteria, achieving 99.9% reduction within two hours of exposure. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. Round bar and prep sink with flat lip; Hand-hammered antique finish Drop-in or undermount installation Artisan hand crafted; 16-gauge recycled copper construction Approximate dimensions due to handmade craftsmanship: Outer 15 by 7-inches; Inner 13 by 6.5-inches 3.5-inch drain opening; Standard U.S. plumbing connection; Limited lifetime warranty Item Length: 15 Item Width: 15 Item Height: 7 Material: Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.