Shop NOVATTO

NOV-GI-RSS Glacier Ice Faucet & Sink Restore with Sealer Kit

  • Mfr # NOV-GI/RSS
  • Zoro # G004007699

product price: 
$
64.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NOV-GI/RSS
Zoro #
G004007699
UPC #
744271936865
Country of Origin
China

Description

Finally a two in one system to not only removes water stains and mineral build, but also seals the surface from future contaminants. With Novatto's Glacier Ice Restorer and Sealer Kit there is no longer a worry about hard water stains or mineral buildup on your sink or faucet! Harsh chemicals, scrubbing agents, or acid-based cleaners can create a cleaning cycle disaster. The Restorer cream removes mineral buildup and oxidation on glass, ceramics, metals, porcelain and stone. Once the surface is renewed, it can be treated with the Sealer to protect from further corrosion and oxidation. The Sealer makes a molecular bond at the surface level, creating a surface that is easy to clean, anti-static and more hygienic! It also inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Easily applied and cures within seconds, it has excellent molecular adhesion, UV resistant and does not yellow or flake.

Features
  • Restorer removes mineral buildup and stains from hard water
  • Sealer bonds at the surface's atomic level making it highly repellent to contaminants causing corrosion, oxidation and staining
  • Guaranteed tested performance
  • Prolongs surface life of any bath or kitchen sink and faucet thus reducing maintenance
Specifications
  • Origin: United States
  • Dimension: 3" H x 8.5" W x 5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.