This item is Discontinued.

Novatto Novatto NWV-1301 17 x 6 in. Canyon Mahogany Vessel Sink NWV-1301

This item is Discontinued.

Novatto

Novatto NWV-1301 17 x 6 in. Canyon Mahogany Vessel Sink (Discontinued)

Mfr # NWV-1301
Zoro # G203903709
UPC # 744271936827
Country of Origin Unknown
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NWV-1301
Zoro #
G203903709
UPC #
744271936827
Country of Origin
Unknown

Description

Nature never looked so good in the bath with Novatto's new state of the art mahogany sinks. Made in the Philippines each unique wood sink will add character and charm specific to your bath. Natural mahogany cannot be compared to everyday synthetic porcelain or ceramic sinks. Each unique sink comes from a single piece of wood and is polished with a patented finish. Because wood is from Mother Nature, each sink can vary slightly in color and hue. The dark wood band, acacia highlights the top portion of the sink. These sinks are constructed for an above counter installation with no overflow. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome). Careful planning, design and wood selection is required to create these pure natural works of art. These sinks are coated with a state of the art patented finish which never needs to be resealed or waxed. This is an extremely durable, stain resistant and waterproof coating created from a 13 step process backed up by a Lifetime Limited Warranty. The non-stick surface makes cleaning a breeze, simply use a soft cloth with mild soap and water or a non-abrasive glass cleaner. Novatto strives to provide a superior product with exceptional qualities and unique innovations which professionals and homeowners trust.

Features
  • Natural Mahogany with acacia band
  • State of the art 13 step patented finish. No re-sealing or waxing ever needed
  • Above counter installation, no overflow
  • 1.75-inch drain opening; Standard U.S. plumbing connection
Specifications
  • Outside Dimensions: 17" x 6"
  • Material: Mahogany
  • Style: Traditional
  • Country of Origin: Philippines
  • Dimension: 6'' H x 17'' W x 17" L
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.