
White Porcelain Vessel Sink Combo with Matte Black Faucet, Drain and Sealer
Mfr # NSFC-01141116MB
Zoro # G404938081
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Overall Length
21.75
Overall Width
13.75
Overall Height
3.5 0
Weight
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NSFC-01141116MB
Zoro #
G404938081
UPC #
793420705128
Country of Origin
China
Dimensions
Overall Length
21.75
Overall Width
13.75
Overall Height
3.5 0
Details
Color
Matte Black
Weight
30
Finish
Matte Black
Description
Beauty in simplicity. This porcelain sink and faucet combo includes everything needed for a contemporary upgrade. Included is a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 21.75-inches by 13.75-inches. This sink has a standard 1.75-inch drain opening on center with no overflow. A 1.5-inch hole is needed for the faucet installation.
The matte black vessel faucet flows the water seamlessly into the sink. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. Supply lines, mounting hardware and instructions are included for quick and easy installation. For easy cleaning apply the included Glacier Ice. Glacier Ice inhibits the growth of pathogens while preventing corrosion, oxidation and dirty mineral buildup caused by hard water!
The matte black vessel faucet flows the water seamlessly into the sink. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. Supply lines, mounting hardware and instructions are included for quick and easy installation. For easy cleaning apply the included Glacier Ice. Glacier Ice inhibits the growth of pathogens while preventing corrosion, oxidation and dirty mineral buildup caused by hard water!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.