Electrical-Insulating Gloves, 17,000V AC, 25,000V DC, Rubber, 14 in Length, Black, Size 11

  • Mfr # 154-2-14/11

  • Zoro # G301271410


product price: $224.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
11
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-2-14/11
Zoro #
G301271410
UPC #
616314369933
Country of Origin
Malaysia

Dimensions

Glove Size
11
Length
14 in
Glove Length
14 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ASTM D120, NFPA 70E, OSHA Compliant
Includes
Pair of Electrical Insulating Gloves
Thumb Style
Natural
Cuff Material
Rubber
Brand and Series
Novax
For Voltage Class
Class 2
Proof Test Voltage (DC)
50,000V DC
Max. Use Voltage
17000V AC/25000V DC
Cuff-End Color
Yellow
Proof Test Voltage (AC)
20,000V AC
Electrical Insulating Type
Type I
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products