Shop NRG INNOVATIONS

LN-LS700MC-21 700 Series M12 x 1.5 in. Steel Lug Nut with Dust Cap Cover; 21 Piece - Neochrome

  • Mfr # LN-LS700MC-21
  • Zoro # G604061343

product price: 
$
176.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LN-LS700MC-21
Zoro #
G604061343
UPC #
-
Country of Origin
China

Description

NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.

Features
  • Show quality finish with motorsports functionality
  • Open end design is compatible with stock and extended lug studs
  • Tapered design for use with aftermarket wheels only
  • Made from high quality T7075 duralumin aluminum alloy for maximum durability and weight savings
  • Do not Over Tighten
  • For off road use only
  • 21 Piece
  • 5 Lug Set
Specifications
  • Color: Neo Chrome
  • Dimensions: 7" L x 7" W x 3" H
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.