This item is Discontinued.
This item is Discontinued.
1614 AWG Vinyl Ring Terminal 14 Stud (Discontinued)
Mfr #
R16-14V-P
Zoro #
G808201859
Country of Origin Taiwan, Province of China
Category Terminal Block Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R16-14V-P
- Zoro #
- G808201859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 16-14 AWG
- Terminal Size
- 44930
Details
- Voltage Rating
- 300 V
- Color
- Blue
- Number Of Terminals
- 1
- Type
- Vinyl Insulated Ring Terminal
- Standard
- cULus
- Material
- Vinyl Insulation
- Application
- Wire Termination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.