This item is Discontinued.
This item is Discontinued.
2218 AWG Vinyl Ring Terminal 10 Stud (Discontinued)
Mfr #
R22-10V-P
Zoro #
G808201873
Country of Origin Taiwan, Province of China
Category Terminal Block Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R22-10V-P
- Zoro #
- G808201873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Terminal Size
- # 10
- Wire Size
- 22-18 AWG
Details
- Voltage Rating
- 300 V
- Color
- Red
- Material
- Vinyl Insulation
- Application
- Wire Termination
- Number Of Terminals
- 1
- Type
- Vinyl Insulated Ring Terminal
- Standard
- cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.