This item is Discontinued.
This item is Discontinued.
2218 AWG Vinyl Spade Terminal 8 Stud (Discontinued)
Mfr #
S22-8V-S
Zoro #
G608201868
Country of Origin Taiwan, Province of China
Category Terminal Block Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22-8V-S
- Zoro #
- G608201868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Voltage Rating
- 300 V
- Standard
- cULus
- Color
- Red
- Type
- Vinyl Insulated Spade Terminal
- Material
- Vinyl Insulation
- Number Of Terminals
- 1
- Application
- Wire Termination
Dimensions
- Wire Size
- 22-18 AWG
- Terminal Size
- # 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.