Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue
- Mfr # R16-14N
- Zoro # G1641853
product price:Â
$
0.90
/ea
Sold in multiples of 100 for
$90.00
Key Features
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R16-14N
- Zoro #
- G1641853
- UPC #
- 662381073099
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 1/4 in
Details
- Item
- Ring Terminal
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Standards
- cULus Listed
- Seam
- Butted
- Application
- Wire Termination
- Terminal Shape
- Standard Ring
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
Description
Ring Terminal,Nylon,1/4" Stud,16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.