Shop NSI

Ring Terminal, #8 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue

  • Mfr # R16-8N
  • Zoro # G1641969

product price: 
$
0.79
/ea
Sold in multiples of 100 for $79.00

Key Features

Terminal Shape
Standard Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R16-8N
Zoro #
G1641969
UPC #
662381073075
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8

Details

Item
Ring Terminal
Terminal Shape
Standard Ring
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Maximum Operating Temperature
105 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Ring Terminal,Nylon,#8 Stud,16-14 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.