Shop NSI
See all product information
Create Account
Ring Terminal, 5/16 in Stud Size, 14 AWG, 300 V, Vinyl Insulated, Blue
- Mfr # R16-56V
- Zoro # G1641810
product price:Â
$
0.61
/ea
Sold in multiples of 100 for
$61.00
Key Features
Terminal Shape
Standard Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R16-56V
- Zoro #
- G1641810
- UPC #
- 662381060105
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 5/16 in
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring
- Insulation Color
- Blue
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 300 V
- Standards
- cULus Listed
- Seam
- Butted
- Application
- Wire Termination
- Insulation Coverage
- Partial Coverage
- Maximum Operating Temperature
- 75 Degrees C
Description
Ring Terminal,Vinyl,5/16" Stud,16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.