Shop NSI
See all product information
Create Account
Fork Terminal, #8 Stud Size, 14 AWG, 300 V, Vinyl Insulated, Blue
- Mfr # S16-8V
- Zoro # G1643332
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16-8V
- Zoro #
- G1643332
- UPC #
- 662381062062
- Country of Origin
- Taiwan, Province of China
- Item
- Fork Terminal
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 300 V
- Standards
- cULus Listed
- Connection Material
- Tin-Plated Copper
- Wire Range
- 16 to 14 AWG
- Seam
- Butted
- Application
- Wire Termination
- Terminal Shape
- Standard Fork
- Maximum Operating Temperature
- 75 Degrees C
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #8
Description
Spade Terminal,Vinyl,#8 Stud,16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.