This item is Discontinued.
This item is Discontinued.
1614 AWG Vinyl Ring Terminal 6 Stud, Seam Butted (Discontinued)
Mfr #
R16-6V-P
Zoro #
G908201865
Country of Origin Taiwan, Province of China
Category Terminal Block Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R16-6V-P
- Zoro #
- G908201865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 16-14 AWG
- Terminal Size
- # 6
Details
- Voltage Rating
- 300 V
- Color
- Blue
- Material
- Vinyl Insulation
- Standard
- cULus
- Application
- Wire Termination
- Type
- Vinyl Insulated Ring Terminal
- Number Of Terminals
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.