Ring Terminal, 5/16 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red
- Mfr # R22-56N
- Zoro # G1642127
product price:Â
$
0.81
/ea
Sold in multiples of 100 for
$81.00
Key Features
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R22-56N
- Zoro #
- G1642127
- UPC #
- 662381073044
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 18 AWG
- Stud Size
- 5/16 in
- Minimum Wire Size
- 22 AWG
Details
- Item
- Ring Terminal
- Insulation Color
- Red
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Standards
- cULus Listed
- Seam
- Butted
- Application
- Wire Termination
- Terminal Shape
- Standard Ring
- Maximum Operating Temperature
- 105 Degrees C
- Insulation Coverage
- Partial Coverage
- Minimum Operating Temperature
- -40 Degrees C
Description
Ring Terminal,Nylon,5/16" Stud,22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.