Shop NSI
See all product information
Create Account
Ring Terminal, 5/16 in Stud Size, 8 AWG, 300 V, Vinyl Insulated, Red
- Mfr # R8-56V
- Zoro # G1642477
product price:Â
$
1.35
/ea
Sold in multiples of 25 for
$33.75
Key Features
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8-56V
- Zoro #
- G1642477
- UPC #
- 662381060235
- Country of Origin
- Taiwan, Province of China
- Item
- Ring Terminal
- Insulation Color
- Red
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 300 V
- Standards
- cULus Listed
- Seam
- Butted
- Application
- Wire Termination
- Terminal Shape
- Standard Ring
- Insulation Coverage
- Partial Coverage
- Maximum Operating Temperature
- 75 Degrees C
Dimensions
- Maximum Wire Size
- 8 AWG
- Stud Size
- 5/16 in
- Minimum Wire Size
- 8 AWG
Description
Ring Terminal,Vinyl,5/16" Stud,8 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.