Shop NSI
See all product information
Create Account
Heat Shrink Tube, Thin Wall, 0.063 in, 6 in
- Mfr # TWHS-063-6
- Zoro # G1754492
product price:Â
$
18.79
/ea
Key Features
Shrink Ratio
2:01
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWHS-063-6
- Zoro #
- G1754492
- UPC #
- 662381013538
- Country of Origin
- China
Dimensions
- Length
- 6 in
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:01
- Wall Type
- Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.031 in
- Material
- Polyolefin
- Temp. Range
- 125 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 0.063 in
- Voltage Rating
- 600 V
- Application
- Jacket Repair - Splice Cover
- Standard
- UL Recognized to Standard 224
- Shape
- Round
- Environmental Conditions
- 125 C
Description
Thin Shrink,6" L,5/8" Expanded I.D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.