Shop NSI
See all product information
Create Account
Heat Shrink Tube, Thin Wall, 1/8 in, 6 in
- Mfr # TWHS-125-6
- Zoro # G1646397
product price:Â
$
18.69
/ea
Key Features
Shrink Ratio
2:01
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWHS-125-6
- Zoro #
- G1646397
- UPC #
- 662381013590
- Country of Origin
- China
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:01
- Wall Type
- Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.062 in
- Material
- Polyolefin
- Temp. Range
- 125 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 1/8 in
- Standard
- UL Recognized to Standard 224
- Environmental Conditions
- 125 C
- Shape
- Round
- Application
- Jacket Repair - Splice Cover
- Voltage Rating
- 600 V
Description
Thinwall Shrink,6" L,1/8" Expanded I.D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.