WWCYC Connector Wire Electrical Wing; Yellow - Box of 100
- Mfr # WWCYC
- Zoro # G504015903
product price:Â
$
29.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWCYC
- Zoro #
- G504015903
- UPC #
- 662381361806
- Country of Origin
- China
Description
Connector Wire Electrical Wing, Yellow - Box of 100
Easy-on, easy-off without tools. The expandable square-wire plated spring instantly adjusts to the shape and size of the splice, then bites down to thread onto the wires without ratcheting and creates a strong, vibration-resistant connection. No pre-twisting or tools are necessary. Tough thermoplastic shell shields against environmental extremes. Superior flash-over protection. Wing Guard. Color-coded. GF-02 Gravity Feed. 18-10 Awg Yellow.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.