Deep Groove Radial Ball Bearing, Double Sealed Closure, 40 mm Bore Dia

  • Mfr # 6208DDU C3

  • Zoro # G609119179


product price:  $45.85
/ea

Key Features

Type
Deep Groove
Closure
Double Sealed
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6208DDU C3
Zoro #
G609119179
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.