Shop NSPA
See all product information
Create Account
Fork Terminal, #10 Stud Size, 18 AWG, 100 PK
Mfr # 80070
Zoro # G7920115
product price:Â $97.75
/pk 100, $0.98/eaKey Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Termination Style
Crimp, Solder
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80070
Zoro #
G7920115
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Details
Item
Fork Terminal
Termination Style
Crimp, Solder
Contact Material
Copper
Insulation Color
Red
Terminal Shape
Standard Fork
Insulation Type
Polyolefin/NYAX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.