Shop NTC
Create Account
NTC0015 0.81 x 16 Maglite D Cell Solvent Aluminum Trap - Grip Ring; Gloss Black
Mfr # NTC0015
Zoro # G104153050
product price:Â $57.55
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTC0015
- Zoro #
- G104153050
- UPC #
- -
- Country of Origin
- China
Description
This adapter will fit a Maglite D Cell Flashlight and has 13/16x16 Inside threads. This is a quality piece, fully anodized, gloss black to match your Maglite. Quality assurance, made of 7075 aluminum (a much better grade than 6061).
Features- 7075 Aircraft Aluminum (Far Superior to 6061 versions)
- Fits Maglite D Cell Flashlights
- Gloss Black Anodized
- Color: Gloss Black
- Adapter OD Thread: 0.81"-16
- Dimension: 1" H x 1" W x 1" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.