
Radial/Deep Groove Ball Bearing - 70 Mm Id X 125 Mm Od X 24 Mm W; Double Sealed
Mfr # 6214 LLUC3
Zoro # G811312160
product price: $121.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Cage Material
Steel
Temp. Range
Up to 120°C
Bore Dia.
70 mm
Lubrication
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6214 LLUC3
Zoro #
G811312160
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Cage Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Seal Material
Rubber
Seal/Shield Type
Double Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.