This item is Discontinued.

This item is Discontinued.
Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Sealed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- R10LLU
- Zoro #
- G509126109
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Miniature / Extra Small Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Bearing Seal Type
- Contact
- Dynamic Load Capacity (Lb.)
- 1030 lbf4600 N4.60 kN
- Static Load Capacity
- 655 lbf2910 N2.91 kN
- Seal Material
- Nitrile Rubber
- Temp. Range
- -40 to 250 ºF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.