Taper Roller Bearing Cup, 5 5/64in Bore

  • Mfr # H414210

  • Zoro # G0185074


product price:  $59.19
/ea

Key Features

Outside Dia. (In.)
4.4375 in
Cup Width
1.25 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H414210
Zoro #
G0185074
UPC #
4547359080131
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.4375 in
Cup Width
1.25 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.17 in
Min. Housing Shoulder Dia. (In.)
3.9 in
Outside Diameter
5 3/8 in
Housing Fillet Radius
3.3 mm
Bore Diameter
5 5/64 in
Overall Width
1.25 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material
Alloy Steel
Ring Material Grade
52100
Static Load Capacity
293 kN
Standards
ABMA
System of Measurement
Inch
Application
Forestry, Mining, Steel Manufacturing
ABMA Rating
Class 0
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
H414242, H414245, H414249

Description

Tapered Roller Bearing Cup, Bore Diameter 5 5/64 in, Compatible Cone Manufacturer Part Number H414242, H414245, H414249, Cup Width 1.25 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 3/8 in, Overall Width 1.25 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 293 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.