Shop NTN

FlangeMountBearing, 1/2", Radial Ball, TP

  • Mfr # SUCFBL201-08FG1
  • Zoro # G423359836

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Mount Hole Size
0.421 in
Inner Ring Width
1.22 in
Overall Width
1 21/64 in
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL201-08FG1
Zoro #
G423359836
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
0.421 in
Inner Ring Width
1.22 in
Overall Width
1 21/64 in
Overall Height
4 1/4 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
1 1/2 in
Back Side to Center Width
0.61 in
Overall Length
2 1/2 in
Flange Thickness
1 1/32 in
Mounting Bolt Size
3/8, M10
Center Height
3 in
Mount Hole Center-to-Center Height
55/64 in
Length
2 1/2 in

Details

Seal Type
Contact
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Housing Type
Triangular
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
3 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Internal Clearance
CN
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Bearing Lubrication
Maintenance-Free
Housing Material
Thermoplastic
For Environment
Food and Beverage
Closure
Double Sealed
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Included Bearing
SUC201-08FG1
Static Radial Load Capacity
6 kN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Series
Sentinel Series
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
10 kN
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
3
Lubrication Openings
None
Shaft Locking Type
Set Screw
Number of Rows
1
Standards
IP69K

Description

Flange Mount Bearing, Back Side to Center Width 0.61 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC201-08FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.