Shop All AC & Refrigeration Accessories
Nu-Calgon
Evaporator Cleaner, Liquid, 2.5 gal, Green
Mfr # 4168-05
Zoro # G1235333
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Characteristics Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure
- Color Green
- Application For Evaporator Coils
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4168-05
- Zoro # G1235333
- UPC # 681001416856
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2.5 gal |
Details
Item | Evaporator Cleaner |
Characteristics | Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure |
Color | Green |
Application | For Evaporator Coils |
Form | Liquid |
Acidic/Alkaline | Alkaline |
Non-Flammable | Yes |
Standards | Meets OSHA, USDA Approved |
Biodegradable | Biodegradable |
Description
Evaporator Cleaner, Liquid, Size 2.5 gal, Color Green, Application For Evaporator Coils, Characteristics Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards Meets OSHA, USDA Approved
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 3/4" NPT, 7.0 CV (VT2327)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- ALL-FILTERS 20 x 20x 1 Washable Electrostatic Furnace Air Filter (20201.E)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Straw (4190-08)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- NU-CALGON Coil Cleaner, 18 Oz (4127-75)
- YELLOW JACKET Fin Comb, Blue, Insertion Depth 1 11/16 (61170)
- Nu-Calgon AC & Refrigeration Accessories