Shop NU STEEL
Create Account
NuSteel HS-3456-SET4 Soap Dish Tooth Brush Holder Tumbler & Lotion Pump Hudson Set 4 Piece
Mfr # HS-3456-SET4
Zoro # G004159381
product price:Â $103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-3456-SET4
- Zoro #
- G004159381
- UPC #
- 847682002485
- Country of Origin
- China
Description
Features
- Nusteel the crown collection
- High quality stainless steel & food safe
- Die-Cast metal base
- Dishwasher-safe
- Matching pieces include Cotton swab/Cotton container, soap dish, toothbrush holder, Tumbler, soap and lotion pump, wastebasket, Boutique tissue
- 4 Piece
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 3.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.