Shop NUIMAGE
Create Account
NV-393 Playing Cards
- Mfr # NV-393
- Zoro # G704170105
product price:Â
$
33.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV-393
- Zoro #
- G704170105
- UPC #
- 747925336622
- Country of Origin
- China
Description
Choice Of Bridge or Pokers Cards:
Bridge Size: 2.25" x 3.5".
Imprint Options.
Hotstamp Imprint available on velour only, call for quote.
Imprint Size.
1.85" x 3.15" (With Bleed 2.5" x 3.75").
Product Options(Choice Of Regular Pips, Jumbo Pips or Antique faces with 16 different design choices.).
Jumbo Pips; Regular Pips; Antique Pips.
Poker Size: 2.5" x 3.5".
Imprint Size.
2.15" x 3.15" (With Bleed 2.75" x 3.75").
Product Options(Choice Regular Pip, Jumbo Pip or Antique Pips with 16 different design choices.).
Regular Pips; Jumbo Pips; Antique Pips.
Material: Card Stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.