36 in Aluminum Clog Free Landscape Rake, 36 Tines, 66 in L Fiberglass Handle

  • Mfr # 75.69-240

  • Zoro # G413368008


product price:  $80.29
/ea

Key Features

Overall Length
66 in
Head Style
Clog Free
Handle Type
Anti-Slip Grip
Handle Length
66 in
Head Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75.69-240
Zoro #
G413368008
UPC #
738501692409
Country of Origin
China

Dimensions

Overall Length
66 in
Overall Width of Tines
36 in
Handle Length
66 in
Length of Tines
2-1/2 in

Details

Head Style
Clog Free
Handle Type
Anti-Slip Grip
Head Material
Aluminum
Handle Material
Fiberglass
Tine Material
Aluminum
Number of Tines
36
Item
Landscape Rake

Description

Landscape Rake, Product Type Landscape Rake, Blade Width Not Applicable, Head Style Clog Free, Tine Material Aluminum, Number of Tines 36, Overall Width of Tines 36 in, Length of Tines 2 1/2 in, Handle Type Anti-Slip, Handle Material Fiberglass, Handle Length 66 in, Head Material Aluminum, Overall Length 66 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.