545-21-008 M8 8Oz Machinist'S Ballpein Hammer

  • Mfr # 545-21-008
  • Zoro # G703742006
product price: 
$
55.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545-21-008
Zoro #
G703742006
UPC #
698054210089
Country of Origin
Taiwan, Province of China

Description

  • Head Weight: 8 oz.
  • Handle Length: 12".
  • Handle Type: Classic.
  • Grip Style: H.
  • Handle Material: Fiberglass.
  • Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews