Shop NUPLA
See all product information
Create Account
Cross Pein Hammer, 4 lb., 14 In, Fiberglass
Mfr # 6894122
Zoro # G3176311
product price:Â
$
47.45
/ea
Key Features
Overall Length
14 in
Head Weight
4 lb
Handle Material
Fiberglass
Head Material
Steel
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6894122
- Zoro #
- G3176311
- UPC #
- 738501290452
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Head Length
- 5 1/2 in
- Head Width
- 1 3/4 in
- Face Diameter
- 1 5/8 in
- Handle Length
- 14 in
- Wire Rope Length
- 14 in
Description
This Nupro 6894122 Cross Pein Hammer is the perfect tool for hammering, riveting and chiseling. The forged steel head is highly durable and provides a 4 lb. impact force. It has an overall length of 14 in., with a 5 1/2 in. head length and 1 3/4 in. head width. This yellow cross pein hammer has a nonslip grip handle design for added safety and comfort when working on projects. With its impact force of 4 lbs., this Nupro 6894122 Cross Pein Hammer will get the job done right.