Shop NUPLA
See all product information
Create Account
Pick Mattock
Mfr # 6894151
Zoro # G2918781
product price:Â
$
65.25
/ea
Key Features
Type
Pick Mattock
Head Weight
5 lb
Head Material
Steel
Handle
Fiberglass w/Ergo Grip
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6894151
- Zoro #
- G2918781
- UPC #
- 738501245520
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Length
- 18 1/2 in
- Pick Width
- 18 1/2 in
- Adze Length
- 9 1/2 in
- Pick Length
- 36 in
- Adze Width
- 3 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Pick Mattock
- Type
- Pick Mattock
- Head Weight
- 5 lb
- Head Material
- Steel
- Handle
- Fiberglass w/Ergo Grip
- Product Type
- Pick Mattock
- Includes Cushioned Grip
- Yes
- Includes Handle
- Yes
- Grip Material
- Rubber
- Handle Material
- Fiberglass
Description
Pick Mattock, Product Type Pick Mattock, Head Material Steel, Head Weight 5 lb, Adze Length 9 1/2 in, Adze Width 3 1/2 in, Pick Length 36 in, Pick Width 18 1/2 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 18 1/2 in, Handle Material Fiberglass, Overall Length 36 in, Includes Cushioned Grip Yes, Grip Material Rubber, Includes Handle Yes